6 in. Shower Arm and Flange in Vibrant® Brushed Moderne Brass
6 in. Shower Arm and Flange in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/2-in NPT connection
- For use with overhead rainheads
- 6-in (152 mm) shower arm
- Brass construction
- Kohler finishes resist corrosion and tarnishing
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Diameter:
- 2-1/4
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 6-3/8
- Material:
- Brass
- UPC:
- 885612731968