This product requires certification to purchase.

60 in. X 1-1/4 in. Linear Grate in Matte Black

KOHLER

60 in. X 1-1/4 in. Linear Grate in Matte Black

  • Fast #
  • Part #K80658-BL
  • Item #9622113
  • Manufacturer Part #80658-BL
3.1 out of 5 Customer Rating
Brand image
KOHLER

60 in. X 1-1/4 in. Linear Grate in Matte Black

  • Fast #
  • Part #K80658-BL
  • Item #9622113
  • Manufacturer Part #80658-BL
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function.
  • This innovative drain solution delivers the best-in-class quality you’ve come to expect from KOHLER, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes.
  • Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation
  • Rigid, precision-machined lattice grate pattern offers best-in-class drain aesthetic
  • Easily field-trimmable to fit any showering space
  • Lightweight yet durable grate insert is easy to handle during installation and throughout product life
  • Thread-in, rubber-capped grate feet offer secure placement within drain channel
  • Feet are height-adjustable up to one inch and easily accessible through the top of grate for a faster, more precise installation
  • Includes universal hardware kit with mounting feet in two lengths, stainless steel lift key, and KOHLER-branded grate end caps
  • Requires K-32619 Kohler 1-1/4 -in linear drain channel
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
1-1/5 in
IAPMO Listed:
Yes
Length:
60 in
Material:
Aluminum
UPC:
885612957658
Width:
1-3/10 in