60 X 2.5 Perforated Grate in Vibrant Brushed Moderne Brass
60 X 2.5 Perforated Grate in Vibrant Brushed Moderne Brass
Product Details
Product Details
- Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function.
- This innovative drain solution delivers the best-in-class quality you’ve come to expect from KOHLER, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes.
- Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation
- Rigid, precision-machined lattice grate pattern offers best-in-class drain aesthetic
- Easily field-trimmable to fit any showering space
- Lightweight yet durable grate insert is easy to handle during installation and throughout product life
- Thread-in, rubber-capped grate feet offer secure placement within drain channel
- Feet are height-adjustable up to one inch and easily accessible through the top of grate for a faster, more precise installation
- Includes universal hardware kit with mounting feet in two lengths, stainless steel lift key, and KOHLER-branded grate end caps
- Requires K-32619 Kohler 1-1/4 -in linear drain channel
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Drain Component Type:
- Grate
- Drain Type:
- Shower Drain
- Height:
- 1-1/5
- IAPMO Listed:
- Yes
- Length:
- 60
- Material:
- Aluminum
- UPC:
- 885612957764
- Width:
- 2-1/2