8-1/16 in. Shower Arm and Flange with 3-Way Diverter in Matte Black
8-1/16 in. Shower Arm and Flange with 3-Way Diverter in Matte Black
Package Quantity Info:
Each: 1 Pallet: 390-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Diverter switches water between railhead, hand shower or both at one time
- For use with Kohler® showerheads and hand showers (sold separately)
- Includes flange
- K-76334 Traditional flange and K-76335 Square flange also available (sold separately)
- 1/2-in NPT connection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 8-7/100
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 8-1/16
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 8-1/16
- UL Listed:
- No
- UPC:
- 885612843968
- WaterSense Labeled:
- No
- Width:
- 3-1/16