9/50 in. Screw for K-3378-C and Pillow Talk™ K-3378
9/50 in. Screw for K-3378-C and Pillow Talk™ K-3378
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 250-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-3378-C, Pillow Talk™ K-3378
- Length:
- 9/50 in
- Product Type:
- Screw
- Size:
- #10-32
- UPC:
- 040688945071
- WaterSense Labeled:
- No