AC ADAPTER
AC ADAPTER
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- For use with Kohler touchless kitchen faucets.
- Eliminates the need for batteries.
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- For Touchless Malleco® Faucets
- Faucet Part Type:
- Plug-In Power Supply
- Length:
- 59-7/8 in
- Material:
- Plastic
- UL Listed:
- Yes
- UPC:
- 885612665911
- Width:
- 1-9/16 in