Sidespray Polished Chrome
Accent® Sidespray Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy operation with one-touch spray actuation
- MasterClean™ sprayface offers an easy-to-clean surface that withstands mineral buildup
- Kohler® finishes resist corrosion and tarnishing
- Includes hose and sidespray holder
- Promotion™ swivel ball joint between sprayhead and hose creates maneuverability
- Includes nylon hose and sidespray holder
- Coordinates with many faucet designs to fit a wide range of styles
Documents
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Accent®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Side Spray
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Plastic
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 5-3/4 in
- UPC:
- 087206818028
- Width:
- 1-3/4 in