This product requires certification to purchase.

0.5 gpm Sensor Bathroom Sink Faucet in Polished Chrome

KOHLER

Accliv™ 0.5 gpm Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K103A36-SBNA-CP
  • Item #10496722
  • Manufacturer Part #103A36-SBNA-CP
4.6 out of 5 Customer Rating
Brand image
KOHLER

Accliv™ 0.5 gpm Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K103A36-SBNA-CP
  • Item #10496722
  • Manufacturer Part #103A36-SBNA-CP
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Operates via battery, plug-in AC power, or Hybrid Energy System (each sold separately)
  • Design-forward aesthetic for commercial bathroom spaces
  • Below-counter valving reduces the faucet footprint and provides easier service
  • 0.5 gpm (1.9 lpm) maximum flow rate with vandal-resistant aerator
  • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • 4 in (102 mm) spout reach
  • Pair with select KOHLER® soap dispensers and single or two-hole escutcheons for an easy retrofit
  • Includes spout and control box assemblies, and standard mounting hardware
  • Less drain
  • Concealed mechanical mixer sold separately
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, NSF/ANSI/CAN 61 NSF/ANSI/CAN 372
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Sensor
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B651, CSA B125.1
Collection:
Accliv™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
4-3/4 in
Faucet Material:
Brass
Faucet Mount:
Top Mount
Flow Rate:
0.5 gpm
Handle Type:
Less Handles
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF/ANSI/CAN 61 NSF/ANSI/CAN 372
NSF Certified:
Yes
Number of Handles:
No Handle
Number of Holes:
1 Hole
Spout Height:
3-5/8 in
Spout Reach:
4 in
Spout Type:
Touchless
UPC:
195711123787