Acrylic Handle in Clear
Acrylic Handle in Clear
Product Details
Product Details
- Acrylic trend handle
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Handles:
- Single Handle
- UPC:
- 650531631022