This product requires certification to purchase.

Aerator in Polished Chrome

KOHLER

Aerator in Polished Chrome

  • Fast #
  • Part #K1031237-CP
  • Item #2187019
  • Manufacturer Part #1031237-CP
4.5 out of 5 Customer Rating
Brand image
KOHLER

Aerator in Polished Chrome

  • Fast #
  • Part #K1031237-CP
  • Item #2187019
  • Manufacturer Part #1031237-CP
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Aerator
  • KOHLER® genuine part
  • 2.2 gpm aerator assembly
  • Engineered to promote product longevity
  • Made with premium materials for enhanced durability
  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
2.2 gpm
Pressure Compensating:
No
UPC:
650531218018
WaterSense Labeled:
No