This product requires certification to purchase.

Aerator Kit for K-14406-3 Widespread Bathroom Sink Faucet in Bright Chrome

KOHLER

Aerator Kit for K-14406-3 Widespread Bathroom Sink Faucet in Bright Chrome

  • Fast #
  • Part #K1018475-BC
  • Item #2054645
  • Manufacturer Part #1018475-BC
5 out of 5 Customer Rating
Brand image
KOHLER

Aerator Kit for K-14406-3 Widespread Bathroom Sink Faucet in Bright Chrome

  • Fast #
  • Part #K1018475-BC
  • Item #2054645
  • Manufacturer Part #1018475-BC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

BAA Compliant:
No
Brand Model Compatibility:
K-14406-3 Widespread Bathroom Sink Faucet
Color Finish Category:
Chromes
Color Finish Name:
Bright Chrome
IAPMO Listed:
No
NSF Certified:
No
Pressure Compensating:
No
UPC:
650531334138
WaterSense Labeled:
No