Aerator Kit in Polished Chrome
Aerator Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Polished Chrome
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 885612106629