This product requires certification to purchase.

Air Gap in Vibrant Stainless

KOHLER

Air Gap in Vibrant Stainless

  • Fast #
  • Part #K35713-VS
  • Item #10170593
  • Manufacturer Part #35713-VS
5 out of 5 Customer Rating
Brand image
KOHLER

Air Gap in Vibrant Stainless

  • Fast #
  • Part #K35713-VS
  • Item #10170593
  • Manufacturer Part #35713-VS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Solid-brass cover offers years of reliable performance
  • Includes air gap body, cover, collar
  • Coordinates with traditional and transitional designs
  • Premium material construction for durability and reliability
  • Durable finishes engineered to last and designed to coordinate with KOHLER faucet finishes
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Documents


Specifications

Air Gap Application:
Vertical
Application:
Residential
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant Stainless
Diameter:
1-5/8 in
Height:
2-11/16 in
Length:
1-5/8 in
Material:
Metal
Product Type:
Air Gap Kit
Type:
K35713-VS
UPC:
195711059697
Weight:
0.59 lb
Width:
1-5/8 in