This product requires certification to purchase.

Air Switch Kit in Biscuit

KOHLER

Air Switch Kit in Biscuit

  • Fast #
  • Part #K1147742-96
  • Item #4100000
  • Manufacturer Part #1147742-96
5 out of 5 Customer Rating
Brand image
KOHLER

Air Switch Kit in Biscuit

  • Fast #
  • Part #K1147742-96
  • Item #4100000
  • Manufacturer Part #1147742-96
5 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Length:
1-53/64
Material:
Plastic
Product Type:
Switch
UL Listed:
No
UPC:
650531989215