33 in. Dual Mount Stainless Steel Double Bowl Kitchen Sink
All-In-One 33 in. Dual Mount Stainless Steel Double Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1.8 gpm (6.8 lpm) maximum flow rate at 60 psi (413.7 kPa)
- Two faucet holes
- 9" (229 mm) depth provides generous workspace
- Silent Shield® sound-absorption technology offers quieter performance
- With Malleco™ pull-down kitchen faucet with soap/lotion dispenser in vibrant stainless
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.19.3
- CSA Certified:
- CSA B125.1, CSA B45.4
- Collection:
- All-In-One
- Drain Location:
- Center
- Drain Opening:
- 3-3/4 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- Yes
- Length:
- 33 in
- NSF:
- NSF 372, NSF 61
- Number of Bowls:
- 2
- Number of Holes:
- 2 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-3/16 in x 18-7/16 in x 9 in
- Sink Bowl Size, Right:
- 14-3/16 in x 15-11/16 in x 9 in
- Sink Depth:
- 9-1/4 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 885612828606
- Width:
- 22 in