Alteo® 1 Robe Hook in Oil Rubbed Bronze

Part #K37055-2BZ  |  Item #4387051  |  Manufacturer Part #37055-2BZ

$28.80 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Alteo® faucets and accessories

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Alteo®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Height: 3-5/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 2-1/8 in

Material: Metal

Mount Type: Wall

Number of Hooks: 1

Projection: 3-3/8 in