This product requires certification to purchase.

One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

Alteo® One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KTS45106-4G-CP
  • Item #7951615
4.1 out of 5 Customer Rating
Brand image

Alteo® One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KTS45106-4G-CP
  • Item #7951615
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Trim requires valve to complete installation
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal lever handle
  • Includes single-function 1.75 gpm (gallons per minute) showerhead with Katalyst air-induction technology
  • Showerhead features MasterClean sprayface for easy cleaning
  • Includes shower arm with flange
  • Coordinates with Alteo faucets and accessories
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Alteo®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-9/16 in
Escutcheon Height:
6-3/8 in
Escutcheon Width:
6-3/8 in
Faucet Mount:
Wall Mount
Handle Type:
Lever
Height:
6-3/8 in
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
Yes
Width:
8-3/8 in