KOHLER
Alteo® 18 in. Towel Bar in Oil Rubbed Bronze
Part #K37050-2BZ | Item #4387163 | Manufacturer Part #37050-2BZ
How to get it:
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with Alteo® faucets and accessories
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Alteo®
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Height: 2-1/8 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 18 in
Material: Metal
Mount Type: Wall
Number of Bars: 1
Projection: 3-1/8 in