Alteo® 18 in. Towel Bar in Polished Chrome

Part #K37050-CP  |  Item #4115010  |  Manufacturer Part #37050-CP

$34.99 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Alteo® faucets and accessories

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Alteo®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 2-1/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Metal

Mount Type: Wall

Number of Bars: 1

Projection: 3-1/8 in