Alteo® 2-Handle Valve Trim Vibrant Nickel

Part #KT45119-4-BN  |  Item #4158779  |  Manufacturer Part #T45119-4-BN

$157.77 EACH

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Two-handle bath, deck or wall-mount installation
  • Trim only: Requires valve to complete installation
  • Metal construction ensures durability and reliability
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Coordinates with Alteo® faucets and accessories
  • Coordinates with Alteo® faucets and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Alteo®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Trim Kit

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Installation Type: Deck Mount, Wall Mount

Length: 3-3/8 in

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

WaterSense Labeled: No

Width: 8 in