This product requires certification to purchase.

Bath and Shower Trim in Polished Chrome (Less Valve)

This product has been replaced by

KOHLER Polished Chrome Single Handle Single Function Bathtub & Shower Faucet (Trim Only)
KOHLER One Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
KOHLER

Alteo™ Bath and Shower Trim in Polished Chrome (Less Valve)

  • Fast #
  • Part #KT45104-4-CP
  • Item #4158665
  • Manufacturer Part #T45104-4-CP
5 out of 5 Customer Rating
Brand image

This product has been replaced by

KOHLER Polished Chrome Single Handle Single Function Bathtub & Shower Faucet (Trim Only)
KOHLER One Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
KOHLER

Alteo™ Bath and Shower Trim in Polished Chrome (Less Valve)

  • Fast #
  • Part #KT45104-4-CP
  • Item #4158665
  • Manufacturer Part #T45104-4-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tub and shower trim only
  • Showerhead flow rate: 2.2 gpm
  • Intended for use with Rite-Temp® or HiFlow Right-Temp® valves
  • Premium construction ensures durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Required Accessories: Rough-in Valve: K-304-KS-NA
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Alteo™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
2.2 gpm
Handle Type:
Lever
Length:
6-3/4 in
Number of Handles:
Single Handle
Shower Arm Reach:
6-3/4 in
Spout Type:
Slip Fit
Trim Only:
Yes
UPC:
650531997111
WaterSense Labeled:
No
Width:
6-7/16 in