Diverter Tub Spout in Polished Chrome
Alteo® Diverter Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tub spout with diverter
- Slip-fit connection: 1/2"
- Metal construction ensures durability and reliability
- Kohler® finishes resist corrosion and tarnish
- Coordinates with Alteo® faucets and accessories
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Alteo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- NSF Certified:
- No
- Spout Height:
- 3-1/64 in
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Diverter
- UPC:
- 885612004901
- WaterSense Labeled:
- No
- Width:
- 2-5/8 in