One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

KOHLER

Alteo® One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

Brand image
KOHLER

Alteo® One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Part #KT45108-4-CP
  • Item #4158616
  • Manufacturer Part #T45108-4-CP
4.8 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 1ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 6 PT: 150
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Intended for use with rite-temp or HiFlow rite-temp valves
  • Trim only: Requires valve to complete installation
  • MasterClean™ spray nozzles to prohibit mineral build-up for easy cleaning
  • Coordinates with Alteo® faucets and accessories
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Premium construction ensures durability and reliability
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
6-7/16 in
Escutcheon Width:
6-7/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
6-7/16 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Length:
6-3/4 in
Material:
Premium
NSF Certified:
No
Number of Handles:
Single Handle
Overall Length:
6-3/4 in
Overall Width:
6-7/16 in
Shower Arm Reach:
6-3/4 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Style Name:
Alteo®
Trim Only:
Yes
WaterSense Labeled:
No
Width:
6-7/16 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';