Single Function Showerhead in Oil Rubbed Bronze
Alteo® Single Function Showerhead in Oil Rubbed Bronze
Product Details
- Katalyst® air-induction technology maximizes the air/water mix for a powerful even flow
- Optimized sprayface with 66 nozzles delivers a more focused coverage of large water droplets
- Minimizes wasteful overspray and increases cleaning and hair-rinsing performance
- MasterClean™ sprayface with translucent nozzles is easy to clean
- Flow rate: 2.5 gpm
- Coordinates with Alteo® faucets and accessories
- Showerarm and flange not included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Alteo®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 5-11/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3-7/8 in
- IAPMO Listed:
- No
- Length:
- 3-7/8 in
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- No