Single Handle Pressure Balancing Valve Trim in Oil Rubbed Bronze
Alteo® Single Handle Pressure Balancing Valve Trim in Oil Rubbed Bronze
Product Details
- Intended for use with rite-temp or HiFlow rite-temp valves
- Trim only: Requires valve to complete installation
- Premium construction ensures durability and reliability
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Coordinates with Alteo® faucets and accessories
- Item shown in polished chrome
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Alteo®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Escutcheon Height:
- 6-7/16 in
- Escutcheon Width:
- 6-7/16 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No