Single Handle Pressure Balancing Valve Trim in Polished Chrome
Alteo® Single Handle Pressure Balancing Valve Trim in Polished Chrome
Package Quantity Info:
Each: 1 Case: 6 Pallet: 150-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes face plate with handle
- Single handle controls both on/off activation and temperature settings
- Supplied with ADA compliant metal lever handle
- Premium material construction with metal handle ensures reliability and durability
- Kohler finishes resist corrosion and tarnishing
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Alteo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 6-7/16 in
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 885612360243
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No