KOHLER
Alteo® Single Handle Shower Faucet in Oil Rubbed Bronze (Trim Only)
Part #KTLS45106-4-2BZ | Item #7170172 | Manufacturer Part #TLS45106-4-2BZ
How to get it:
Product Details
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
- Provides temperature regulation and automatic anti-scald protection
- Single handle controls both on/off activation and temperature setting
- Includes faceplate with ADA compliant metal lever handle
- Includes showerarm with flange
- For use with any Kohler® showerhead (sold separately)
- Coordinates with Alteo® faucets and accessories
Recommended Accessories
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: Residential
BAA Compliant: No
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: Alteo®
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Escutcheon Height: 6-7/16 in
Escutcheon Width: 6-7/16 in
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Mount: Wall Mount
Faucet Valve Type: Pressure Balancing
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: No
NSF Certified: No
Number of Handles: Single Handle
Shower Arm Reach: 4-1/2 in
Trim Only: Yes
UL Listed: No
WaterSense Labeled: No