Single Handle Shower Faucet in Polished Chrome (Trim Only)

KOHLER

Alteo® Single Handle Shower Faucet in Polished Chrome (Trim Only)

Brand image
KOHLER

Alteo® Single Handle Shower Faucet in Polished Chrome (Trim Only)

  • Part #KTLS45106-4-CP
  • Item #7170112
  • Manufacturer Part #TLS45106-4-CP
4.6 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 CA: 6 PT: 150
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • For use with any Kohler® showerhead (sold separately)
  • Coordinates with Alteo® faucets and accessories
  • Includes showerarm with flange
  • Includes faceplate with ADA compliant metal lever handle
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
6-7/16 in
Escutcheon Width:
6-7/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
4-1/2 in
Style Name:
Alteo®
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';