Single Handle Shower Faucet in Vibrant® Brushed Nickel (Trim Only)
Alteo® Single Handle Shower Faucet in Vibrant® Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
- Provides temperature regulation and automatic anti-scald protection
- Single handle controls both on/off activation and temperature setting
- Includes faceplate with ADA compliant metal lever handle
- Includes showerarm with flange
- For use with any Kohler® showerhead (sold separately)
- Coordinates with Alteo® faucets and accessories
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Alteo®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Escutcheon Height:
- 6-7/16 in
- Escutcheon Width:
- 6-7/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 4-1/2 in
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 885612360229
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No