Alteo® Single Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

Part #KTS45106-4-CP  |  Item #7170047  |  Manufacturer Part #TS45106-4-CP

$63.28 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: KOHLER Alteo® Single Handle Single Function Shower Faucet in Polished Chrome (Trim Only) /$63.28

Product Details

  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature settings
  • Includes single function 2.5 gpm (9.5 L/min) showerhead with Katalyst® Air Induction Technology
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
  • Coordinates with Devonshire faucets and accessories
  • Premium material construction with metal handle ensures reliability and durability
  • KOHLER finishes resist corrosion and tarnishing
  • Lifetime limited warranty
  • ADA compliant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Alteo®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 6-7/16 in

Escutcheon Height: 6-7/16 in

Escutcheon Width: 6-7/16 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Pressure Balancing

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 6-3/8 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spray Type: Rain

Trim Only: Yes

Type: KTS45106-4-CP

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No