Valve Trim in Polished Chrome
Alteo® Valve Trim in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 150-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only: Requires valve to complete installation
- Metal construction ensures durability and reliability
- Two-handle bath, deck or wall-mount installation
- Coordinates with Alteo® faucets and accessories
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Deck Mount, Wall Mount
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Style Name:
- Alteo®
- Trim Only:
- Yes
- WaterSense Labeled:
- No