Valve Trim, Valve Not Included in Oil Rubbed Bronze
Alteo® Valve Trim, Valve Not Included in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 150-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two-handle bath, deck or wall-mount installation
- Trim only: Requires valve to complete installation
- Metal construction ensures durability and reliability
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Coordinates with Alteo® faucets and accessories
- Item shown in brushed nickel
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Alteo®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Mount:
- Deck Mount, Wall Mount
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Trim Only:
- Yes
- UPC:
- 885612120823
- WaterSense Labeled:
- No