Alteo® Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

Part #K37054-2BZ  |  Item #4387157  |  Manufacturer Part #37054-2BZ

$29.99 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Pivoting holder makes changing toilet tissue quick and simple
  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Alteo® faucets and accessories

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Alteo®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 3-1/8 in

Height: 2-1/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 8-3/8 in

Material: Metal

Mount Type: Wall

Pivoting: Yes

Projection: 3-1/8 in

Width: 3-1/8 in