Wall Mount Toilet Tissue Holder in Vibrant Brushed Nickel
Alteo® Wall Mount Toilet Tissue Holder in Vibrant Brushed Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Vertical holder makes changing toilet tissue quick and simple
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with Alteo® faucets and accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Alteo®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 4-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-7/8 in
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 4-3/8 in
- UPC:
- 650531999726
- Width:
- 4-3/8 in