This product requires certification to purchase.

2-Way Diverter Valve with Handshower Hose Guide

KOHLER

Alterna 2-Way Diverter Valve with Handshower Hose Guide

  • Fast #
  • Part #K8549-2MB
  • Item #9605547
  • Manufacturer Part #8549-2MB
3.3 out of 5 Customer Rating
Brand image
KOHLER

Alterna 2-Way Diverter Valve with Handshower Hose Guide

  • Fast #
  • Part #K8549-2MB
  • Item #9605547
  • Manufacturer Part #8549-2MB
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 2-way diverter valve
  • Diverter valve has backflow prevention
  • Deck- or bath-mount handshower kit
  • Includes Polished Chrome hose (handshower sold separately)
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Alterna
Depth:
2-1/2
Faucet Valve Type:
Diverter
Handle Material:
Metal
Height:
2-3/8
Type:
K8549-2MB
UPC:
885612928900
Valve Body Material:
Brass