Elongated Toilet Bowl in White
Anglesey™ Elongated Toilet Bowl in White
Product Details
Product Details
- Material: Vitreous china
- Top spud: 1-1/2"
- Floor-mounted, elongated and rear-outlet flushometer bowl
- ADA compliant
- Direct-fed siphon jet flushing technology
- Fully glazed trapway: 2-1/8"
- This product can help a building ear water efficiency points as part of the LEED Green Building Rating System™
- WaterSense toilets meet strict EPA flushing guidelines including using at least 20 percentage less water than 1.6 gallon toilets
- This product meets water savings requirements for Colorado SB 14-103
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 17 in+
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Anglesey™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 31-1/2
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 17
- IAPMO Listed:
- No
- Length:
- 31-1/2
- MA Approved:
- No
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 1-1/2
- Tank Only:
- No
- Toilet Bowl Height:
- 17-1/4
- Toilet Bowl Length:
- 31-1/16
- Toilet Bowl Width:
- 14-3/4
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 4 in
- Toilet Seat Type:
- Open Front
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Wall
- UPC:
- 650531960139
- WaterSense Labeled:
- Yes
- Width:
- 14-7/8