Elongated Toilet Bowl in White
Anglesey™ Elongated Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 18-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Precision-engineered to meet the challenging demands of today's commercial bathrooms
- Rear spud: 1-1/2"
- Elongated bowl
- Rough-in: 4-1/2"
- Material: Vitreous china
- Spud Location: Rear
- Angle back and wall outlet
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Anglesey™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 27-1/2
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 15
- IAPMO Listed:
- No
- Length:
- 27-1/2
- MA Approved:
- No
- Material:
- Vitreous China
- Spud Location:
- Rear
- Spud Size:
- 1-1/2
- Tank Only:
- No
- Toilet Bowl Height:
- 15
- Toilet Bowl Length:
- 27-1/2
- Toilet Bowl Width:
- 14-1/2
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 4-1/2 in
- Toilet Seat Included:
- No
- Toilet Seat Type:
- Open Front
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Wall
- UPC:
- 040688713755
- WaterSense Labeled:
- No
- Width:
- 14-1/2