This product requires certification to purchase.

Elongated Toilet Bowl in White

KOHLER

Anglesey™ Elongated Toilet Bowl in White

  • Fast #
  • Part #K4398-0
  • Item #505042
  • Manufacturer Part #4398-0
4.5 out of 5 Customer Rating
Brand image
KOHLER

Anglesey™ Elongated Toilet Bowl in White

  • Fast #
  • Part #K4398-0
  • Item #505042
  • Manufacturer Part #4398-0
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Precision-engineered to meet the challenging demands of today's commercial bathrooms
  • Rear spud: 1-1/2"
  • Elongated bowl
  • Rough-in: 4-1/2"
  • Includes integral seat, angle back and wall outlet
  • Spud Location: Rear
  • Optional accessories: Toilet seat Kohler® K-4670-C (CA), Kohler® K-4671-C or Kohler® K-4679-CA
  • Requires Certification
Dimensions & Measurements
Bowl Height Range
15-16 in
Depth
27-1/2 in
Height
15 in
Length
27-1/2 in
Spud Size
1-1/2 in
Toilet Bowl Height
15 in
Toilet Bowl Length
27-1/2 in
Toilet Bowl Width
14-1/2 in
Toilet Rough-In
4-1/2 in
Width
14-1/2 in
Included Components
Toilet Seat Included
Yes
Characteristics & Features
Bowl Only
Yes
Bowl Shape
Elongated
Collection
Anglesey™
Color Finish Category
Whites
Color Finish Name
White
Flush Type
Gravity
Material
Vitreous China
Spud Location
Rear
Tank Only
No
Toilet/Urinal Outlet
Wall
Toilet Installation
Floor Mount
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
No
Application
Commercial
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B45.1
GSA Approved
No
IAPMO Listed
No
MA Approved
No
UPC
040688713748


Recommended Accessories