Elongated Toilet Bowl in White
Anglesey™ Elongated Toilet Bowl in White
Package Quantity Info:
Each: 1 Pallet: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface.
- Ideal for healthcare facilities.
- Vitreous china.
- 31-1/2" (80 cm) x 14-7/8" (37.8 cm) x 17" (43.2 cm).
- 1-1/2" top spud.
- Floor-mounted, elongated, rear-outlet flushometer bowl.
- ADA-compliant.
- Direct-fed siphon jet flushing technology.
- Fully glazed 2-1/8" trap way.
- Seat not included.
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.19.2
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Anglesey™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 31-1/2 in
- Flush Type:
- Gravity
- Height:
- 17 in
- Length:
- 31-1/2 in
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Toilet Bowl Depth:
- 31-1/2 in
- Toilet Bowl Height:
- 17 in
- Toilet Bowl Length:
- 31-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 4 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- UPC:
- 885612658302
- WaterSense Labeled:
- Yes
- Width:
- 14-7/8 in