This product requires certification to purchase.

Toilet Bowl in White

KOHLER

Anglesey™ Toilet Bowl in White

  • Fast #
  • Part #K4398-SS-0
  • Item #7311571
  • Manufacturer Part #4398-SS-0
4.2 out of 5 Customer Rating
Brand image
KOHLER

Anglesey™ Toilet Bowl in White

  • Fast #
  • Part #K4398-SS-0
  • Item #7311571
  • Manufacturer Part #4398-SS-0
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This fixture is designed for use in prisons and mental healthcare facilities
  • Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface.
  • Ideal for healthcare and penal institutions.
  • 27-1/2" x 14-1/2" x 15".
  • 1-1/2" rear spud.
  • 4-1/2" rough-in.
  • Elongated bowl.
  • Includes integral seat, angle back, and wall outlet.
  • This product can be sold where the maximum allowable flow rate is 1.6 gpf. Please check with your local jurisdiction.
  • Vitreous china.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
A112.19.2
Application:
Commercial
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Anglesey™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
27-1/2 in
Height:
15 in
Length:
27-1/2 in
Material:
Vitreous China
Spud Location:
Rear
Spud Size:
1-1/2 in
Toilet Bowl Depth:
27-1/2 in
Toilet Bowl Height:
15 in
Toilet Bowl Length:
27-1/2 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
4-1/2 in
Toilet Seat Included:
No
Toilet Type:
Bowl
UPC:
885612629838
WaterSense Labeled:
No
Width:
14-1/2 in