This product requires certification to purchase.

Plastic Digital Control in Vibrant Brushed Bronze

KOHLER

Anthem+ Plastic Digital Control in Vibrant Brushed Bronze

  • Fast #
  • Part #K28214-ASC-BV
  • Item #10417133
  • Manufacturer Part #28214-ASC-BV
5 out of 5 Customer Rating
Brand image
KOHLER

Anthem+ Plastic Digital Control in Vibrant Brushed Bronze

  • Fast #
  • Part #K28214-ASC-BV
  • Item #10417133
  • Manufacturer Part #28214-ASC-BV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Anthem+
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Height:
2-3/4 in
Installation Type:
Wall Mount
Material:
Plastic
Type:
K28214-ASC-BV
UPC:
195711169341
Width:
8-5/8 in