This product requires certification to purchase.

Plastic Digital Control in Vibrant French Gold

KOHLER

Anthem+ Plastic Digital Control in Vibrant French Gold

  • Fast #
  • Part #K28214-ASC-AF
  • Item #10417130
  • Manufacturer Part #28214-ASC-AF
5 out of 5 Customer Rating
Brand image
KOHLER

Anthem+ Plastic Digital Control in Vibrant French Gold

  • Fast #
  • Part #K28214-ASC-AF
  • Item #10417130
  • Manufacturer Part #28214-ASC-AF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Anthem+
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant French Gold
Height:
2-3/4 in
Material:
Plastic
Power Source:
Plug-in
UPC:
195711169372
Width:
8-5/8 in