Plastic Digital Control in Vibrant Titanium
Anthem+ Plastic Digital Control in Vibrant Titanium
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Collection:
- Anthem+
- Color Finish Category:
- Chromes
- Color Finish Name:
- Vibrant Titanium
- Height:
- 2-3/4
- Material:
- Plastic
- Power Source:
- Plug-in
- Type:
- K28214-ASC-TT
- UPC:
- 195711169358
- Width:
- 8-5/8