2-1/4 in. Metal Remote Control in Polished Chrome
Anthem™ 2-1/4 in. Metal Remote Control in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Acts as an auxiliary control for the Anthem digital shower system
- Pairs with your digital thermostatic valve using Bluetooth wireless technology
- Provides simple on/off actuation of shower outlets
- Sleek, minimalist design
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Anthem™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/16
- Diameter:
- 2-1/4
- Diameter - Inside 1:
- 1-5/8
- Faucet Part Type:
- Remote Control
- Hardware Included:
- Yes
- Height:
- 2-1/4
- Installation Type:
- Wall Mount
- Material:
- Metal
- UPC:
- 885612918062
- Width:
- 2-1/4