8.0 gpm Thermostatic Valve
Anthem™ 8.0 gpm Thermostatic Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Trim plate includes temperature control knob with integrated adjustable high-temperature limit stop and shower outlet on/off buttons
- When pressed once, shower outlet turns on and button pops out, becoming a knob for water flow adjustment
- When pressed back in, water turns off and outlet button aligns with control plate surface; flow setting remains intact
- High-temperature limit setting for added safety
- Low-profile design with easy-to-clean water-resistant casing
- Requires two-port thermostatic valve with integral volume control (sold separately)
- Handles up to 8 gpm (30.3 lpm) flow capacity (rate may vary by installation)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- Anthem™
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 8.0 gpm
- Height:
- 4-1/16
- IAPMO Listed:
- Yes
- Length:
- 2-9/16
- Material:
- Zinc
- Number of Handles:
- Single Handle
- UPC:
- 885612887504
- Valve Body Material:
- Zinc
- Valve Type:
- Thermostatic Valve
- WaterSense Labeled:
- No
- Width:
- 10-3/4