Four Handle Thermostatic Valve Trim in Vibrant™ Brushed Nickel
Anthem™ Four Handle Thermostatic Valve Trim in Vibrant™ Brushed Nickel
Frequently Purchased Together
Product Details
- When pressed once, shower outlet turns on and button pops out, becoming a knob for water flow adjustment
- When pressed back in, water turns off and outlet button aligns with control plate surface; flow setting remains intact
- Trim plate includes temperature control knob with integrated adjustable high-temperature limit stop and shower outlet on/off buttons
- Requires three-port thermostatic valve with integral volume control (sold separately)
- Handles up to 8 gpm (30.3 lpm) flow capacity (rate may vary by installation)
- Low-profile design with easy-to-clean water-resistant casing
- High-temperature limit setting for added safety
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Anthem™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant™ Brushed Nickel
- Escutcheon Height:
- 4-1/16 in
- Escutcheon Width:
- 13-5/16 in
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Valve Control Panel
- Handle Type:
- Knob
- Material:
- Zinc
- Number of Handles:
- Four Handle
- Overall Depth:
- 2-9/16 in
- Overall Height:
- 4-1/16 in
- Overall Width:
- 13-5/16 in
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- cUPC Certified:
- Yes