Four Handle Thermostatic Valve Trim in Polished Chrome

You last purchased this on
 
KOHLER

Anthem™ Four Handle Thermostatic Valve Trim in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Anthem™ Four Handle Thermostatic Valve Trim in Polished Chrome

  • Fast #
  • Part #K26347-9-CP
  • Item #9690790
  • Manufacturer Part #26347-9-CP
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • When pressed once, shower outlet turns on and button pops out, becoming a knob for water flow adjustment
  • When pressed back in, water turns off and outlet button aligns with control plate surface; flow setting remains intact
  • Trim plate includes temperature control knob with integrated adjustable high-temperature limit stop and shower outlet on/off buttons
  • Requires three-port thermostatic valve with integral volume control (sold separately)
  • Handles up to 8 gpm (30.3 lpm) flow capacity (rate may vary by installation)
  • Low-profile design with easy-to-clean water-resistant casing
  • High-temperature limit setting for added safety
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Anthem™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
4-1/16 in
Escutcheon Width:
13-5/16 in
Faucet Mount:
Wall Mount
Faucet Part Type:
Valve Control Panel
Handle Type:
Knob
Material:
Zinc
Number of Handles:
Four Handle
Overall Depth:
2-9/16 in
Overall Height:
4-1/16 in
Overall Width:
13-5/16 in
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Thermostatic
cUPC Certified:
Yes