This product requires certification to purchase.

Dual-Outlet Digital Shower Control in Vibrant® Brushed Nickel

KOHLER

Anthem® Duo Dual-Outlet Digital Shower Control in Vibrant® Brushed Nickel

  • Fast #
  • Part #K36364-BN
  • Item #11783145
  • Manufacturer Part #K36364-BN
3.5 out of 5 Customer Rating
Brand image
KOHLER

Anthem® Duo Dual-Outlet Digital Shower Control in Vibrant® Brushed Nickel

  • Fast #
  • Part #K36364-BN
  • Item #11783145
  • Manufacturer Part #K36364-BN
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Digital control with large temperature display and intuitive icons
  • Precise temperature control for two shower outlets
  • Easy-to-grip dial adjusts temperature and cycles through settings menu
  • Eight user-definable presets allow you save your favorite shower settings
  • Ice shower preset drops showerhead temperature to the coldest level for an invigorating experience
  • System warm-up and pause features reduce water waste
  • Eco mode limits total flow to 1.75 gpm (6.6 lpm) from one outlet for installations where water conservation or CEC compliance is desired
  • Water usage appears on screen after each shower
  • Available languages: English, Spanish, French, and Chinese
  • Requires Certification

Documents


Specifications

Collection:
Anthem® Duo
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Height:
4-1/16
Package Quantity:
1
Type:
K36364-BN
UPC:
195711273697