Plastic Digital Control in Titanium
Anthem Plastic Digital Control in Titanium
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Anthem
- Color Finish Category:
- Chromes
- Color Finish Name:
- Titanium
- Height:
- 2-11/16
- Material:
- Plastic
- Type:
- K28214-TT
- UPC:
- 195711087201
- Width:
- 8-5/8