This product requires certification to purchase.

Plastic Digital Valve in Vibrant® Polished Nickel

KOHLER

Anthem™ Plastic Digital Valve in Vibrant® Polished Nickel

  • Fast #
  • Part #K28213-SN
  • Item #9690841
  • Manufacturer Part #28213-SN
4.4 out of 5 Customer Rating
Brand image
KOHLER

Anthem™ Plastic Digital Valve in Vibrant® Polished Nickel

  • Fast #
  • Part #K28213-SN
  • Item #9690841
  • Manufacturer Part #28213-SN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Acts as an auxiliary control for the Anthem digital shower system
  • Pairs with your digital thermostatic valve using Bluetooth wireless technology
  • Provides simple on/off actuation of shower outlets
  • Sleek, minimalist design
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Anthem™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Height:
2-1/4 in
Length:
2-1/4 in
Material:
Plastic
Power Source:
Battery, DC
Product Type:
Digital Valve
Trim Only:
No
UPC:
885612918086
Width:
1-1/16 in